Skip to content Skip to navigation menu
Dixon Valve & CouplingG300-AA-SS

G300-AA-SS

3" 316SS Investment Cast Spool
Item #106368297
  • 3" 316SS Investment Cast Spool
Dixon Valve & CouplingG300-AA-SS
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3" 316SS Investment Cast Spool

applications

  • Designed for use with liquids consult Dixon for specific recommendations

features

  • Made to Dixon specifications and branded Dixon
Material 316 Investment Cast Stainless Steel
Operating Pressure [Max] 125 PSI
Size 3 in
Weight 4.03 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison