- 3" Global Alum Female Coupler x
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Component Material | Investment Steel Handle |
| Material | A380 Permanent Mold Aluminum |
| Size | 3 in |
| End Type | Male Pipe |
| Operating Pressure [Max] | 125 PSI |
| Seal | Nitrile Rubber |
| Weight | 1.44 LB |

