- 3" Global Alum Female Coupler x
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Operating Pressure [Max] | 125 PSI |
| Size | 3 in |
| Component Material | Investment Stainless Handle |
| End Type | Hose Shank |
| Material | A380 Permanent Mold Aluminum |
| Seal | Nitrile Rubber |
| Weight | 1.91 LB |

