- 3" Global Alum Dust Cap
features
- Made to Dixon specifications and branded Dixon
| Size | 3 in |
| Seal | Nitrile Rubber |
| Component Material | Investment Stainless Handle |
| Material | A380 Permanent Mold Aluminum |
| Included | Cam & Groove Gasket, Cam & Groove Handle For Aluminum/Brass Global Couplers, Cam & Groove Safety Clip For Global Couplers |
| Weight | 1.26 LB |

