- 3" Global 316SS Investment Cast
applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- Made to Dixon specifications and branded Dixon
| Operating Pressure [Max] | 125 PSI |
| Seal | Nitrile Rubber |
| Size | 3 in |
| Material | 316 Investment Cast Stainless Steel |
| Weight | 4.92 LB |

