Dixon Valve & Coupling
G3020-DA-SS
3" Global 316SS Reducing Coupler x 2" Male Adapter
Item #117105463
- 3" Global 316SS Reducing Coupler x 2" Male Adapter
applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- Made to Dixon specifications and branded Dixon
| Adapter Size | 2 in |
| Material | 316 Investment Cast Stainless Steel |
| Operating Pressure [Max] | 125 PSI |
| Coupler Size | 3 in |
| Included | Cam & Groove Gasket, Cam & Groove Handle For Stainless Global Couplers, Cam & Groove Safety Clip For Global Couplers |
| Seal | Nitrile Rubber |
| Weight | 4.6 LB |
