- 3", 4" & 5" Investment SS Handle
features
- Cam arm pull ring and pin are included
| Material | Investment Stainless |
| Size | For 3 in to 5 in Couplers |
| Weight | 0.2 LB |
| Material | Investment Stainless |
| Size | For 3 in to 5 in Couplers |
| Weight | 0.2 LB |