Skip to content Skip to navigation menu
Dixon Valve & CouplingG400-AA-SS

G400-AA-SS

4" Global 316SS Spool Adapter
Item #117105464
  • 4" Global 316SS Spool Adapter
Dixon Valve & CouplingG400-AA-SS
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4" Global 316SS Spool Adapter

applications

  • Designed for use with liquids consult Dixon for specific recommendations

features

  • Made to Dixon specifications and branded Dixon
Material 316 Investment Cast Stainless Steel
Size 4 in
Operating Pressure [Max] 100 PSI
Weight 5.75 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison