- 4" Global 316SS Spool Coupler
applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- Made to Dixon specifications and branded Dixon
| Size | 4 in |
| Material | 316 Investment Cast Stainless Steel |
| Operating Pressure [Max] | 100 PSI |
| Seal | Nitrile Rubber |
| Weight | 6.963 LB |

