- Global 4" Coupler x ANSI Flange AL
applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- Made to Dixon specifications and branded Dixon
| Operating Pressure [Max] | 100 PSI |
| Material | 356T6 Aluminum |
| Size | 4 in |
| Seal | Nitrile Rubber |
| Weight | 5.066 LB |

