- 4" Global Alum Male Adapter x
applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- Made to Dixon specifications and branded Dixon
| Female Thread | NPT |
| End Type | Female Pipe |
| Material | A380 Permanent Mold Aluminum |
| Operating Pressure [Max] | 100 PSI |
| Female Thread Size | 3 in |
| Adapter Size | 4 in |
| Weight | 1.38 LB |

