- 1/2" 316SS Global C&G Cplr, 2-Clips
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Seal | Nitrile Rubber |
| Size | 1/2 in |
| Operating Pressure [Max] | 150 PSI |
| Material | 316 Investment Cast Stainless Steel |
| Component Material | Stainless Steel Handle |
| Weight | 0.264 LB |

