- 1/2" 316SS Global Dust Cap w/
features
- Made to Dixon specifications and branded Dixon
| Size | 1/2 in |
| Component Material | Stainless Steel Handle |
| Seal | Nitrile Rubber |
| Material | 316 Investment Cast Stainless Steel |
| Included | Cam & Groove Gasket, Cam & Groove Handle For Stainless Global Couplers, Cam & Groove Safety Clip For Global Couplers |
| Weight | 0.23 LB |

