- 1/2" 316SS Global Hose Shank x
features
- Made to Dixon specifications and branded Dixon
| Size | 1/2 in |
| Operating Pressure [Max] | 150 PSI |
| Material | 316 Investment Cast Stainless Steel |
| Weight | 0.21 LB |
| Size | 1/2 in |
| Operating Pressure [Max] | 150 PSI |
| Material | 316 Investment Cast Stainless Steel |
| Weight | 0.21 LB |