Skip to content Skip to navigation menu
Dixon Valve & CouplingG50-F-SS

G50-F-SS

1/2" 316SS Global Male NPT x
Item #110879132
  • 1/2" 316SS Global Male NPT x
Dixon Valve & CouplingG50-F-SS
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/2" 316SS Global Male NPT x

applications

  • Designed for use with liquids consult Dixon for specific recommendations

features

  • Made to Dixon specifications and branded Dixon
Size 1/2 in
Material 316 Investment Cast Stainless Steel
Operating Pressure [Max] 150 PSI
Weight 0.19 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison