- 5" Global Alum Female Coupler x
applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- Made to Dixon specifications and branded Dixon
| Adapter Size | 4 in |
| Seal | Nitrile Rubber |
| Coupler Size | 5 in |
| Material | A380 Permanent Mold Aluminum |
| Operating Pressure [Max] | 75 PSI |
| End Type | Coupler x Adapter |
| Included | Cam & Groove Gasket, Cam & Groove Handle For Aluminum/Brass Global Couplers, Cam & Groove Safety Clip For Global Couplers |
| Weight | 3.25 LB |

