- 6" Global 316 Investment SS, Female
features
- Safety clips and a Nitrile Rubber gasket included
| Material | 316 Investment Cast Stainless Steel |
| Seal | Nitrile Rubber |
| Size | 6 in |
| Operating Pressure [Max] | 75 PSI |
| Weight | 15.0 LB |
| Material | 316 Investment Cast Stainless Steel |
| Seal | Nitrile Rubber |
| Size | 6 in |
| Operating Pressure [Max] | 75 PSI |
| Weight | 15.0 LB |