- 6" Global 316 Investment SS Male
| Size | 6 in |
| Material | 316 Investment Cast Stainless Steel |
| Operating Pressure [Max] | 75 PSI |
| Weight | 14.0 LB |
| Size | 6 in |
| Material | 316 Investment Cast Stainless Steel |
| Operating Pressure [Max] | 75 PSI |
| Weight | 14.0 LB |