Dixon Valve & Coupling
G6040-DA-AL
6" Global Alum Reducing Coupler x 4" Male Adapter
Item #116004622
- 6" Global Alum Reducing Coupler x 4" Male Adapter
applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- Made to Dixon specifications and branded Dixon
| Operating Pressure [Max] | 125 PSI |
| Included | Cam & Groove Gasket, Cam & Groove Handle For Stainless Global Couplers, Cam & Groove Safety Clip For Global Couplers |
| Material | A380 Permanent Mold Aluminum |
| Coupler Size | 6 in |
| Adapter Size | 4 in |
| Seal | Nitrile Rubber |
| Weight | 4.96 LB |
