Dixon Valve & Coupling
GHD-5061212C
Garden Hose Display-5061212c 3/4" Brass Fem GHT Swiv Adapter
Item #117107016
- Garden Hose Display-5061212c 3/4" Brass Fem GHT Swiv Adapter
| Hex Size | 1 3/16 in |
| Length | 1.32 in |
| Material | Brass |
| Female Thread | GHT |
| Female Thread Size | 3/4-11-1/2 |
| Weight | 0.207 LB |
