- 2 1/2 FNPT X 2 1/2 MNST GATE VALVE
features
- Non-rising stemFurnished with 2-1/2 NST brass cap and chain
| Operating Pressure [Max] | 300 PSI at 70 °F |
| Material | Cast DZR Brass |
| Outlet | 2 1/2 in Male NST (NH) |
| Inlet Size | 2 1/2 in Female NPT |
| Weight | 0.0 LB |
| Operating Pressure [Max] | 300 PSI at 70 °F |
| Material | Cast DZR Brass |
| Outlet | 2 1/2 in Male NST (NH) |
| Inlet Size | 2 1/2 in Female NPT |
| Weight | 0.0 LB |