- Grease Whip Hose Coupler, Zinc Plat
features
- Mates with Zerk fittings on the coupler side
| Female Thread Size | 1/8-27 |
| Shape | Straight |
| Material | Zinc Plated Steel |
| Female Thread | NPT |
| Weight | 0.07 LB |
| Female Thread Size | 1/8-27 |
| Shape | Straight |
| Material | Zinc Plated Steel |
| Female Thread | NPT |
| Weight | 0.07 LB |