- 1 1/2" ISO-B NIPPL, 1 1/4" NPTF, BR
features
- Poppet style shut-off valves
- Designed to prevent fluid loss when disconnected
| Series | DQC H-Series |
| Pipe Thread | NPT / NPTF |
| Hex Size | 2 5/8 in |
| Operating Pressure [Max] | 1000 PSI, 70 bar |
| Coupling Configuration | High Volume |
| O.D. [Max] | 2.88 in, 73.2 mm |
| Material | Brass |
| Interchange | ISO-B Industrial Interchange |
| Temperature Range [Min] | -40 °F |
| Thread | Female NPTF |
| Connection | Female Pipe Thread |
| Thread Size | 1 1/4-11 1/2 |
| Length | 4.76 in, 120.9 mm |
| Burst Pressure | 6500 PSI, 450 bar |
| Size | 1 1/2 in |
| Weight | 3.1 LB |

