- 1/8" ISO-B NIPPLE, 1/8" NPTF, 316SS
features
- Poppet style shut-off valves
- Designed to prevent fluid loss when disconnected
| Material | 316 Stainless Steel |
| Operating Pressure [Max] | 3500 PSI, 240 bar |
| Burst Pressure | 29500 PSI, 2000 bar |
| O.D. [Max] | 0.65 in, 16.5 mm |
| Hex Size | 9/16 in |
| Temperature Range [Min] | -40 °F |
| Pipe Thread | NPT / NPTF |
| Thread | Female NPTF |
| Interchange | ISO-B Industrial Interchange |
| Size | 1/8 in |
| Length | 1.28 in, 31.8 mm |
| Connection | Female Pipe Thread |
| Series | DQC H-Series |
| Coupling Configuration | Standard |
| Thread Size | 1/8-27 |
| Weight | 0.18 LB |

