- 3/8" ISO-B NIPPLE, 3/8" NPTF, 303SS
features
- Poppet style shut-off valves
- Designed to prevent fluid loss when disconnected
| Connection | Female Pipe Thread |
| Operating Pressure [Max] | 3500 PSI, 240 bar |
| Length | 1.7 in, 43.2 mm |
| Thread | Female NPTF |
| Hex Size | 7/8 in |
| Material | 303 Stainless Steel |
| Interchange | ISO-B Industrial Interchange |
| Coupling Configuration | Standard |
| Burst Pressure | 26500 PSI, 450 bar |
| Thread Size | 3/8-18 |
| Temperature Range [Min] | -40 °F |
| Series | DQC H-Series |
| Pipe Thread | NPT / NPTF |
| Size | 3/8 in |
| O.D. [Max] | 0.97 in, 24.6 mm |
| Weight | 0.13 LB |

