- Fire Hose Type
- 100 ft Length
applications
- Ideal for heavy-duty washdown refineries and power plants
| Service Test Pressure | 225 PSI |
| Length | 100 ft |
| Proof Pressure | 450 PSI |
| Coupling Type | Storz De Aluminio |
| Operating Pressure [Max] | 200 PSI |
| Bowl Size | 4 3/8 in |
| Type | Fire Hose |
| Color | Yellow |
| Hose Size | 4 in |
| Weight | 0.0 LB |

