- 1/2" ISO-B NIPPLE, 1/2" NPTF, STEEL
features
- Poppet style shut-off valves
- Designed to prevent fluid loss when disconnected
| Thread Size | 1/2-14 |
| Connection | Female Pipe Thread |
| Temperature Range [Min] | -40 °F |
| Hex Size | 1 1/16 in |
| Material | Steel |
| Operating Pressure [Max] | 4000 PSI, 275 bar |
| Length | 1.94 in, 49.3 mm |
| Size | 1/2 in |
| Burst Pressure | 16000 PSI, 1,100 bar |
| Series | DQC H-Series |
| Thread | Female NPTF |
| O.D. [Max] | 1.17 in, 29.7 mm |
| Pipe Thread | NPT / NPTF |
| Interchange | ISO-B Industrial Interchange |
| Seal | Nitrile Rubber |
| Coupling Configuration | Steel Mill Slide Gate |
| Weight | 0.24 LB |

