- 3/4" ISO-B NIPP, 1 1/16"-12 ORB, S
features
- Poppet style shut-off valves
- Designed to prevent fluid loss when disconnected
| Material | Steel |
| O.D. [Max] | 1.5 in, 36.6 mm |
| Temperature Range [Min] | -40 °F |
| Series | DQC H-Series |
| Hex Size | 1 3/8 in |
| Thread | Female ORB |
| Burst Pressure | 16500 PSI, 450 bar |
| Connection | Female Pipe Thread |
| Pipe Thread | ORB |
| Interchange | ISO-B Industrial Interchange |
| Length | 2.58 in, 61.2 mm |
| Coupling Configuration | Standard |
| Size | 3/4 in |
| Thread Size | 1 1/16-12 |
| Operating Pressure [Max] | 4000 PSI, 275 bar |
| Weight | 0.0 LB |

