- 1" ISO-B NIPPLE, 1" NPTF, 303SS
features
- Poppet style shut-off valves
- Designed to prevent fluid loss when disconnected
| Size | 1 in |
| Burst Pressure | 15000 PSI, 1000 bar |
| Pipe Thread | NPT / NPTF |
| Temperature Range [Min] | -40 °F |
| Coupling Configuration | Standard |
| Connection | Female Pipe Thread |
| Length | 2.87 in, 72.9 mm |
| Thread Size | 1-11 1/2 |
| Hex Size | 1 5/8 in |
| Interchange | ISO-B Industrial Interchange |
| O.D. [Max] | 1.79 in, 45.5 mm |
| Material | 303 Stainless Steel |
| Operating Pressure [Max] | 2000 PSI, 138 bar |
| Series | DQC H-Series |
| Thread | Female NPTF |
| Weight | 0.78 LB |

