- 1" ISO-B NIPPLE, 1 5/16"-12 ORB, ST
features
- Poppet style shut-off valves
- Designed to prevent fluid loss when disconnected
| Material | Steel |
| Thread Size | 1 5/16-12 |
| Interchange | ISO-B Industrial Interchange |
| Hex Size | 1 5/8 in |
| Length | 2.87 in, 72.9 mm |
| Coupling Configuration | Standard |
| Size | 1 in |
| Connection | Female Pipe Thread |
| O.D. [Max] | 1.79 in, 45.5 mm |
| Series | DQC H-Series |
| Thread | Female ORB |
| Operating Pressure [Max] | 4000 PSI, 275 bar |
| Burst Pressure | 16000 PSI, 1100 bar |
| Pipe Thread | ORB |
| Temperature Range [Min] | -40 °F |
| Weight | 0.0 LB |

