- 1 1/2 FNST X 3/4 MNPSH BRASS
| Female Thread | NST (NH) |
| Lug | Pin Lug |
| Male Thread | NPSH |
| Male Thread Size | 3/4 in |
| Type | Female Thread x Male Thread |
| Material | Cast Brass |
| Female Thread Size | 1 1/2 in |
| Weight | 0.58 LB |
| Female Thread | NST (NH) |
| Lug | Pin Lug |
| Male Thread | NPSH |
| Male Thread Size | 3/4 in |
| Type | Female Thread x Male Thread |
| Material | Cast Brass |
| Female Thread Size | 1 1/2 in |
| Weight | 0.58 LB |