- 1-1/2" NYFD F X 3/4" M GHT
| Male Thread Size | 3/4 in |
| Lug | Pin Lug |
| Material | Cast Brass |
| Male Thread | GHT |
| Female Thread Size | 1 1/2 in |
| Type | Female Thread x Male Thread |
| Female Thread | NYFD |
| Weight | 0.56 LB |
| Male Thread Size | 3/4 in |
| Lug | Pin Lug |
| Material | Cast Brass |
| Male Thread | GHT |
| Female Thread Size | 1 1/2 in |
| Type | Female Thread x Male Thread |
| Female Thread | NYFD |
| Weight | 0.56 LB |