- 1-1/2" FNPSH X 3/4" MNPSH BRASS
| Female Thread Size | 1 1/2 in |
| Male Thread Size | 3/4 in |
| Material | Cast Brass |
| Male Thread | NPSH |
| Female Thread | NPSH |
| Weight | 0.0 LB |
| Female Thread Size | 1 1/2 in |
| Male Thread Size | 3/4 in |
| Material | Cast Brass |
| Male Thread | NPSH |
| Female Thread | NPSH |
| Weight | 0.0 LB |