- 2 1/2" FNST X 1" MNPT BRASS
| Material | Cast Brass |
| Female Thread | NST (NH) |
| Male Thread Size | 1 in |
| Lug | Pin Lug |
| Male Thread | NPT |
| Female Thread Size | 2 1/2 in |
| Type | Female Thread x Male Thread |
| Weight | 1.66 LB |
| Material | Cast Brass |
| Female Thread | NST (NH) |
| Male Thread Size | 1 in |
| Lug | Pin Lug |
| Male Thread | NPT |
| Female Thread Size | 2 1/2 in |
| Type | Female Thread x Male Thread |
| Weight | 1.66 LB |