- 2-1/2" FNYC X 3/4" MGHT P/L
| Male Thread Size | 3/4 in |
| Female Thread | NYC |
| Type | Female Thread x Male Thread |
| Female Thread Size | 2 1/2 in |
| Lug | Pin Lug |
| Material | Cast Brass |
| Male Thread | GHT |
| Weight | 0.924 LB |
| Male Thread Size | 3/4 in |
| Female Thread | NYC |
| Type | Female Thread x Male Thread |
| Female Thread Size | 2 1/2 in |
| Lug | Pin Lug |
| Material | Cast Brass |
| Male Thread | GHT |
| Weight | 0.924 LB |