- 2.5" FNYFD x 1.5" MNYFD HYD ADPT BR
| Male Thread | NYFD |
| Type | Female Thread x Male Thread |
| Lug | Pin Lug |
| Material | Cast Brass |
| Male Thread Size | 1 1/2 in |
| Female Thread Size | 2 1/2 in |
| Female Thread | NYFD |
| Weight | 1.0 LB |
| Male Thread | NYFD |
| Type | Female Thread x Male Thread |
| Lug | Pin Lug |
| Material | Cast Brass |
| Male Thread Size | 1 1/2 in |
| Female Thread Size | 2 1/2 in |
| Female Thread | NYFD |
| Weight | 1.0 LB |