- 2-1/2" FNYFD X 2" MNPT HYDR ADPT
| Male Thread Size | 2 in |
| Female Thread | NYFD |
| Female Thread Size | 2 1/2 in |
| Lug | Pin Lug |
| Material | Cast Brass |
| Male Thread | NPT |
| Type | Female Thread x Male Thread |
| Weight | 0.95 LB |
| Male Thread Size | 2 in |
| Female Thread | NYFD |
| Female Thread Size | 2 1/2 in |
| Lug | Pin Lug |
| Material | Cast Brass |
| Male Thread | NPT |
| Type | Female Thread x Male Thread |
| Weight | 0.95 LB |