Skip to content Skip to navigation menu
Dixon Valve & CouplingHUM206400FLG-45

HUM206400FLG-45

4" Male Hammer Union x 125# Flange 45° Elbow,Nut & Buna O'Ring,Fig 206
Item #117101607
  • 4" Male Hammer Union x 125# Flange 45° Elbow,Nut & Buna O'Ring,Fig 206
Dixon Valve & CouplingHUM206400FLG-45
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4" Male Hammer Union x 125# Flange 45° Elbow,Nut & Buna O'Ring,Fig 206

applications

  • Used in the transfer of water brine water-based chemicals water-based acids and gelatinous proppant sand slurry used at hydraulic fracturing sites

features

  • No welds or pipe threads to deteriorate to cause premature leakageTwo-piece nut it pinned and bolted for perfect alignmentFigure 206 threads are interchangeable with other reliable brands125 flange matches the bolt pattern of 150 flangeO347BU Buna-N O-ring
Length 12 1/32 in with nut
Seal Nitrile Rubber
Size 4 in
Material Iron, Steel
Weight 25.25 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison