- 4" Forged Steel Fig 207 Hammer
applications
- Prevents leakage of hydraulic fracturing fluids from hammer union connections used on manifolds and hose assemblies.Hammer union caps and plugs can be used in pressurized service or as dust caps/plugs on site or when transferring equipment.
features
- Forged steel construction ensures longevity reliability and performancePlugs are designed with a larger handle for easier installation and disassemblingPlug design includes a handle hole to attach chain or cable
| Operating Pressure [Max] | 2000 PSI |
| Size | 4 in |
| Style | Figure 207 |
| Material | Forged Steel |
| Weight | 7.4 LB |

