- 3" Ductile Iron Wafer Style Valve
features
- 10 position trigger grip handle
| Material | Ductile Iron |
| Seal | Nitrile Rubber Liner |
| Pressure Rating | 200 PSI at Ambient Temperature 70 °F |
| Size | 3 in |
| Weight | 9.64 LB |
| Material | Ductile Iron |
| Seal | Nitrile Rubber Liner |
| Pressure Rating | 200 PSI at Ambient Temperature 70 °F |
| Size | 3 in |
| Weight | 9.64 LB |