Dixon Valve & Coupling
IBFVW300E
3" Ductile Iron Wafer Style Valve EPDM Liner, Nickel Plated DI Disc
Item #115298510
- 3" Ductile Iron Wafer Style Valve EPDM Liner, Nickel Plated DI Disc
features
- 10 position trigger grip handle
| Seal | EPDM Liner |
| Pressure Rating | 200 PSI at Ambient Temperature 70 °F |
| Size | 3 in |
| Material | Ductile Iron |
| Weight | 9.64 LB |
