Dixon Valve & Coupling
IBFVW800E
8" Ductile Iron Wafer Style Valve EPDM Liner, Nickel Plated DI Disc
Item #116004605
- 8" Ductile Iron Wafer Style Valve EPDM Liner, Nickel Plated DI Disc
features
- 10 position trigger grip handle
| Material | Ductile Iron |
| Seal | EPDM Liner |
| Size | 8 in |
| Pressure Rating | 200 PSI at Ambient Temperature 70 °F |
| Weight | 25.2 LB |
