Dixon Valve & Coupling
IXFDPLG187
2" 304SS 3A Flow Chief Plug for CIP Compliant IX Ftgs, IXSE32-3A
Item #117106632
- 2" 304SS 3A Flow Chief Plug for CIP Compliant IX Ftgs, IXSE32-3A
| Hose Size | 2 in |
| Type | Internal Expansion |
| Connection | Plug |
| Shape | Plug |
| Material | Steel |
| Style | Internal Expansion |
| Weight | 0.8 LB |
