Dixon Valve & Coupling
IXFDPLG287
3" 304SS 3A Flow Chief Plug for CIP Compliant IX Ftgs, IXSE48-3A
Item #117106624
- 3" 304SS 3A Flow Chief Plug for CIP Compliant IX Ftgs, IXSE48-3A
| Style | Internal Expansion |
| Type | Internal Expansion |
| Connection | Plug |
| Hose Size | 3 in |
| Shape | Plug |
| Material | Steel |
| Weight | 2.32 LB |
