- 1/4" TRUFLATE NIPPLE, 3/8" NPTF 420
| Connection | Female Pipe Thread |
| Temperature Range [Min] | -40 °F |
| Length | 1.56 in, 39.6 mm |
| O.D. [Max] | 1.01 in, 25.7 mm |
| Pipe Thread | NPT / NPTF |
| Pressure Rating | See Product Details |
| Hex Size | 7/8 in |
| Thread | NPTF |
| Interchange | Automotive Interchange |
| Thread Size | 3/8 in |
| Material | Steel |
| Size | 1/4 in |
| Series | DQC J-Series |
| Weight | 0.0 LB |

