- 3/8" TRUFLATE NIPPLE, 3/8" M-NPTF 4
| Pressure Rating | See Product Details |
| Thread | NPTF |
| Connection | Male Pipe Thread |
| O.D. [Max] | 0.79 in, 20.1 mm |
| Series | DQC J-Series |
| Material | Steel |
| Temperature Range [Min] | -40 °F |
| Length | 1.84 in, 46.7 mm |
| Size | 3/8 in |
| Pipe Thread | NPT / NPTF |
| Interchange | Automotive Interchange |
| Hex Size | 3/4 in |
| Thread Size | 3/8 in |
| Weight | 1.2 LB |

