- 1/4" ISO-A NIPPLE, 1/8" NPTF, STEEL
features
- Poppet style shut-off valve
| Operating Pressure [Max] | 5000 PSI, 345 bar |
| Hex Size | 3/4 in |
| Connection | Female Pipe Thread |
| O.D. [Max] | 0.87 in, 22.1 mm |
| Size | 1/4 in |
| Length | 1.22 in, 31 mm |
| Temperature Range [Min] | -40 °F |
| Thread Size | 1/8-27 |
| Series | DQC K-Series |
| Burst Pressure | 18270 PSI, 1200 bar |
| Material | Steel |
| Interchange | ISO-A 5600 Interchange |
| Thread | Female NPTF |
| Weight | 0.08 LB |

