- 1/4" Mini Lubricator w/Metal Bowl
features
- Metal Bowl
- 1 oz bowl
- Adjustable oil feed
- Full view sight dome
| FRL Size | Miniature |
| FRL Type | Lubricator |
| Operating Pressure [Max] | 250 PSIG, 17.2 Bar |
| Port | 1/4 in |
| Flow [Max] | 20 Standard ft3/min |
| Included | Wilkerson Mounting Bracket L03, Wilkerson Bowl With Drain |
| Temperature Range [Min] | 32 °F |
| Weight | 0.651 LB |

