- 1.5" Schd-10 Long Weld Ferrule-316L
| Material | 316L Stainless Steel |
| Pipe O.D. | 1.9 |
| Shape | Ferrule |
| Pipe Size | 1 1/2 in |
| Wall Thickness | 0.11 in |
| Weight | 0.31 LB |
| Material | 316L Stainless Steel |
| Pipe O.D. | 1.9 |
| Shape | Ferrule |
| Pipe Size | 1 1/2 in |
| Wall Thickness | 0.11 in |
| Weight | 0.31 LB |