- 3" Sch-10 Long Weld Ferrule-316L
| Wall Thickness | 0.12 in |
| Material | 316L Stainless Steel |
| Pipe Size | 3 in |
| Pipe O.D. | 3.5 |
| Shape | Ferrule |
| Weight | 0.58 LB |
| Wall Thickness | 0.12 in |
| Material | 316L Stainless Steel |
| Pipe Size | 3 in |
| Pipe O.D. | 3.5 |
| Shape | Ferrule |
| Weight | 0.58 LB |